Zoro Homepage

LIQUID-TIGHT-UL-CSA OD 1 1/4 inch Black

  • Mfr # 2060.112.035

  • Zoro # G016126586


product price: $42.45
/ea
Sold in multiples of 82 for $3,480.90

Key Features

Outside Diameter
2.36
Color
Black
Inside Dia.
2.02 in
Static Bending Radius
360 mm
Nominal Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060.112.035
Zoro #
G016126586
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
2.36
Inside Dia.
2.02 in
Static Bending Radius
360 mm
Nominal Size
2 in
Dynamic Bending Radius
850 mm

Details

Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.