Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIQUID-TIGHT-UL-CSA OD 1 inch Black

  • Mfr # 2060.112.026

  • Zoro # G616126610


product price: $30.15
/ea
Sold in multiples of 82 for $2,472.30

Key Features

Outside Diameter
1.65
Dynamic Bending Radius
650 mm
Nominal Size
1-1/4 in
Color
Black
Static Bending Radius
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060.112.026
Zoro #
G616126610
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
1.65
Dynamic Bending Radius
650 mm
Nominal Size
1-1/4 in
Static Bending Radius
260 mm
Inside Dia.
1.39 in

Details

Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.