Shop FLEXA GMBH
See all product information
Create Account
LIQUID-TIGHT-UL-CSA OD 2 inch Black
Mfr # 0621.000.051
Zoro # G416127206
product price:Â $109.99
/ea
Sold in multiples of 49 for $5,389.51
Free Shipping & Returns
Key Features
Jacket Color
Black
Inside Dia.
0.49 in
Static Bending Radius
140 mm
Outside Dia.
0.7 in
Nominal Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0621.000.051
Zoro #
G416127206
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia.
0.49 in
Static Bending Radius
140 mm
Outside Dia.
0.7 in
Nominal Size
3/8 in
Dynamic Bending Radius
350 mm
Details
Jacket Color
Black
Description
Product is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.