
LIQUID-TIGHT-UL-CSA OD 3/4 inch Black
Mfr # 2060.112.021
Zoro # G616126603
product price: $16.59
/eaSold in multiples of 164 for $2,720.76
Key Features
Outside Diameter
1.29
Inside Dia.
1.04 in
Nominal Size
1 in
Dynamic Bending Radius
575 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2060.112.021
Zoro #
G616126603
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
1.29
Inside Dia.
1.04 in
Nominal Size
1 in
Dynamic Bending Radius
575 mm
Static Bending Radius
230 mm
Details
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.