Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIQUID-TIGHT-UL-CSA OD 3/8 inch Black

  • Mfr # 2060.112.012

  • Zoro # G816126588


product price: $10.65
/ea
Sold in multiples of 164 for $1,746.60

Key Features

Outside Diameter
0.82
Inside Dia.
0.62 in
Dynamic Bending Radius
430 mm
Static Bending Radius
175 mm
Nominal Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060.112.012
Zoro #
G816126588
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.82
Inside Dia.
0.62 in
Dynamic Bending Radius
430 mm
Static Bending Radius
175 mm
Nominal Size
1/2 in

Details

Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.