Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LKI-M OD 17 Thread M20 x 1.5 IP 54

  • Mfr # 5020.014.020

  • Zoro # G516124518


product price: $9.55
/ea
Sold in multiples of 50 for $477.50

Key Features

Color
Grey
Thread Size
M20 x 1.5
Outside Dia.
17 mm
Dimension I
0.45 in
Dimension WS
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.014.020
Zoro #
G516124518
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20 x 1.5
Outside Dia.
17 mm
Dimension I
0.45 in
Dimension WS
0.87 in
Dimension B
0.96 in
Dimension C
0.39 in
Dimension D
1.65 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.