Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LKI-P OD 19 Thread PG13.5 IP 54

  • Mfr # 5020.010.013

  • Zoro # G416124526


product price: $12.15
/ea
Sold in multiples of 50 for $607.50

Key Features

Color
Grey
Outside Dia.
19 mm
Thread Size
PG13.5
Dimension B
1.04 in
Dimension D
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.010.013
Zoro #
G416124526
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
19 mm
Thread Size
PG13.5
Dimension B
1.04 in
Dimension D
1.65 in
Dimension I
0.51 in
Dimension WS
0.94 in
Dimension C
0.39 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.