Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-GFP NW 95 IP 54 IP 69K Multi Grey

  • Mfr # 5032.006.095

  • Zoro # G516127076


product price: $41.45
/ea

Key Features

Corrugated Tubing Color
Grey
Dimension C
2.91 in
Dimension E
4.84 in
Nominal Width
95 mm
Dimension G
2.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032.006.095
Zoro #
G516127076
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
2.91 in
Dimension E
4.84 in
Nominal Width
95 mm
Dimension G
2.78 in
Dimension A
4.72 in
Dimension D
4.25 in
Dimension F
3.74 in
Dimension B
4.96 in

Details

Corrugated Tubing Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.