Zoro Homepage

Multi-WFP NW 70 IP 54 IP 69K Multi Grey

  • Mfr # 5032.007.070

  • Zoro # G716125469


product price: $45.25
/ea

Key Features

Color
Grey
Dimension H
2.88 in
Dimension K
6.02 in
Dimension F
2.68 in
Dimension B
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032.007.070
Zoro #
G716125469
UPC #
-
Country of Origin
Germany

Dimensions

Dimension H
2.88 in
Dimension K
6.02 in
Dimension F
2.68 in
Dimension B
3.7 in
Dimension E
3.8 in
Dimension A
3.7 in
Dimension C
2.38 in
Dimension D
3.17 in
Nominal Width
70 mm

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.