NIMS-M OD 14 Thread M12 x 1.5 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.023.012

  • Zoro # G216123514


product price:  $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Thread Size
M12 x 1.5
Outside Dia.
14 mm
Dimension E
0.25 in
Dimension C
0.35 in
Dimension D
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.023.012
Zoro #
G216123514
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12 x 1.5
Outside Dia.
14 mm
Dimension E
0.25 in
Dimension C
0.35 in
Dimension D
0.61 in
Dimension F
1.14 in
Dimension I
0.28 in
Dimension WS
0.55 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.