NIMS-M OD 36 Thread M40 x 1.5 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.023.040

  • Zoro # G116123355


product price: $108.99
/ea
Sold in multiples of 5 for $544.95
Free Shipping & Returns

Key Features

Outside Dia.
36 mm
Thread Size
M40 x 1.5
Dimension D
2.01 in
Dimension E
0.3 in
Dimension I
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.023.040
Zoro #
G116123355
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
36 mm
Thread Size
M40 x 1.5
Dimension D
2.01 in
Dimension E
0.3 in
Dimension I
1.06 in
Dimension F
1.54 in
Dimension C
1.14 in
Dimension WS
1.69 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.