NIMS-P OD 14 Thread PG9 IP 40 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.022.009

  • Zoro # G616123510


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Thread Size
PG9
Outside Dia.
14 mm
Dimension D
0.83 in
Dimension E
0.24 in
Dimension F
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.022.009
Zoro #
G616123510
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG9
Outside Dia.
14 mm
Dimension D
0.83 in
Dimension E
0.24 in
Dimension F
1.14 in
Dimension C
0.35 in
Dimension WS
0.75 in
Dimension I
0.28 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.