Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIMS-P OD 36 Thread PG29 IP 40 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.022.029

  • Zoro # G716123458


product price: $62.59
/ea
Sold in multiples of 5 for $312.95

Key Features

Outside Dia.
36 mm
Thread Size
PG29
Dimension WS
1.61 in
Dimension C
1.14 in
Dimension E
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010.022.029
Zoro #
G716123458
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
36 mm
Thread Size
PG29
Dimension WS
1.61 in
Dimension C
1.14 in
Dimension E
0.31 in
Dimension I
1.06 in
Dimension D
1.73 in
Dimension F
1.54 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.