NIMS-P OD 45 Thread PG36 IP 40 IP 65 Straight Nickel-plated brass

  • Mfr # 5010.022.036

  • Zoro # G316123513


product price: $116.99
/ea
Sold in multiples of 5 for $584.95
Free Shipping & Returns

Key Features

Outside Dia.
45 mm
Thread Size
PG36
Dimension WS
1.97 in
Dimension E
0.35 in
Dimension D
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5010.022.036
Zoro #
G316123513
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
45 mm
Thread Size
PG36
Dimension WS
1.97 in
Dimension E
0.35 in
Dimension D
2.13 in
Dimension I
1.34 in
Dimension C
1.42 in
Dimension F
1.61 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.