Zoro Homepage

PB Guide Chain PA6-GFK plastics

  • Mfr # 6151.000.009

  • Zoro # G716126602


product price: $35.15
/ea

Key Features

Dimension EO
3.82 in
Dimension FO
0.26 in
Dimension N
0.98 in
Dimension S
2.44 in
Dimension NO
3.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6151.000.009
Zoro #
G716126602
UPC #
-
Country of Origin
Germany

Dimensions

Dimension EO
3.82 in
Dimension FO
0.26 in
Dimension N
0.98 in
Dimension S
2.44 in
Dimension NO
3.82 in
Dimension F
Bi + 0.67
Dimension G
1.14 in

Details

Item
Standard connector

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.