Zoro Homepage

PB-R Guide Chain PA6-GFK plastics

  • Mfr # 6154.000.202

  • Zoro # G616126658


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Dimension S
0.77 in
Dimension F
Bi + 0.24
Dimension EO
Bi + 0.63
Dimension G
0.2 in
Dimension U
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154.000.202
Zoro #
G616126658
UPC #
-
Country of Origin
Germany

Dimensions

Dimension S
0.77 in
Dimension F
Bi + 0.24
Dimension EO
Bi + 0.63
Dimension G
0.2 in
Dimension U
1.18 in

Details

Item
Flat connector

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.