Zoro Homepage

PB-R Guide Chain PA6-GFK plastics

  • Mfr # 6155.000.200

  • Zoro # G216126997


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Dimension EO
Bi + 0.75
Dimension U
1.57 in
Dimension G
0.2 in
Dimension F
Bi + 0.28
Dimension S
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6155.000.200
Zoro #
G216126997
UPC #
-
Country of Origin
Germany

Dimensions

Dimension EO
Bi + 0.75
Dimension U
1.57 in
Dimension G
0.2 in
Dimension F
Bi + 0.28
Dimension S
1.02 in

Details

Item
Flat connector

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.