Zoro Homepage

PB Standard Connector Guide Chain, includes two connecting parts

  • Mfr # 6157.000.009

  • Zoro # G716126923


product price: $33.29
/ea

Key Features

Dimension FO
0.22 in
Dimension G
0.87 in
Dimension EO
2.52 in
Dimension N
0.63 in
Dimension NO
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6157.000.009
Zoro #
G716126923
UPC #
-
Country of Origin
Germany

Dimensions

Dimension FO
0.22 in
Dimension G
0.87 in
Dimension EO
2.52 in
Dimension N
0.63 in
Dimension NO
2.52 in
Dimension S
1.63 in
Dimension F
Bi + 0.51

Details

Item
Standard connector

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.