Zoro Homepage

PB-V Guide Chain PA6-GFK plastics

  • Mfr # 6154.000.209

  • Zoro # G116127001


product price: $11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

Dimension F
Bi + 0.24
Dimension G
0.2 in
Dimension N
0.61 in
Dimension EO
Bi + 0.63
Dimension M
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154.000.209
Zoro #
G116127001
UPC #
-
Country of Origin
Germany

Dimensions

Dimension F
Bi + 0.24
Dimension G
0.2 in
Dimension N
0.61 in
Dimension EO
Bi + 0.63
Dimension M
0.53 in

Details

Item
Heavy flat connector

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.