Zoro Homepage

PBZ Guide Chain PA6-GFK plastics

  • Mfr # 6154.038.000

  • Zoro # G916127027


product price: $20.75
/ea

Key Features

Dimension G
0.24 in
Tiewrap Plates
3
Dimension EO
1.97 in
Dimension Bi
1.5 in
Dimension F
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154.038.000
Zoro #
G916127027
UPC #
-
Country of Origin
Germany

Dimensions

Dimension G
0.24 in
Dimension EO
1.97 in
Dimension Bi
1.5 in
Dimension F
0.87 in

Details

Item
Connector with straing relief
Tiewrap Plates
3

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.