Zoro Homepage

PBZ Guide Chain PA6-GFK plastics

  • Mfr # 6154.068.000

  • Zoro # G016127040


product price: $24.79
/ea

Key Features

Dimension Bi
2.68 in
Dimension F
1.73 in
Dimension EO
3.15 in
Dimension G
0.24 in
Tiewrap Plates
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154.068.000
Zoro #
G016127040
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Bi
2.68 in
Dimension F
1.73 in
Dimension EO
3.15 in
Dimension G
0.24 in

Details

Item
Connector with straing relief
Tiewrap Plates
7

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.