Zoro Homepage

PBZ Guide Chain PA6-GFK plastics

  • Mfr # 6155.061.000

  • Zoro # G316127047


product price: $29.19
/ea

Key Features

Dimension EO
2.95 in
Dimension F
1.77 in
Dimension Bi
2.4 in
Dimension G
0.24 in
Tiewrap Plates
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6155.061.000
Zoro #
G316127047
UPC #
-
Country of Origin
Germany

Dimensions

Dimension EO
2.95 in
Dimension F
1.77 in
Dimension Bi
2.4 in
Dimension G
0.24 in

Details

Item
Connector with straing relief
Tiewrap Plates
5

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.