Zoro Homepage

PH10 Guide Chain Link plates: PA6 GFK plastics, frame bar: aluminium

  • Mfr # 6091.075.010

  • Zoro # G216127192


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Dimension R
C
Max. Quant. Separators
4
Bow Length
15.75 in
Dimension Bi
2.95 in
Dimension Ba
4.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6091.075.010
Zoro #
G216127192
UPC #
-
Country of Origin
Germany

Dimensions

Dimension R
C
Bow Length
15.75 in
Dimension Bi
2.95 in
Dimension Ba
4.29 in

Details

Max. Quant. Separators
4

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.