Zoro Homepage

PH10 Guide Chain Link plates: PA6 GFK plastics, frame bar: aluminium

  • Mfr # 6091.250.030

  • Zoro # G716127265


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bow Length
47.24 in
Max. Quant. Separators
13
Dimension R
9.84 in
Dimension Bi
9.84 in
Dimension Ba
11.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6091.250.030
Zoro #
G716127265
UPC #
-
Country of Origin
Germany

Dimensions

Bow Length
47.24 in
Dimension R
9.84 in
Dimension Bi
9.84 in
Dimension Ba
11.18 in

Details

Max. Quant. Separators
13

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.