Zoro Homepage

PH12 Guide Chain Link plates: PA6 GFK plastics, frame bar: aluminium

  • Mfr # 6096.350.020

  • Zoro # G016127019


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Dimension R
7.87 in
Bow Length
31.5 in
Max. Quant. Separators
19
Dimension Bi
13.78 in
Dimension Ba
15.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6096.350.020
Zoro #
G016127019
UPC #
-
Country of Origin
Germany

Dimensions

Dimension R
7.87 in
Bow Length
31.5 in
Dimension Bi
13.78 in
Dimension Ba
15.43 in

Details

Max. Quant. Separators
19

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.