Zoro Homepage

PL4 Guide Chain PA6-GFK plastics

  • Mfr # 6024.048.005

  • Zoro # G716126862


product price: $38.29
/ea

Key Features

Bow Length
7.87 in
Max. Quant. Separators
5
Dimension Ba
2.36 in
Dimension Bi
1.89 in
Dimension R
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024.048.005
Zoro #
G716126862
UPC #
-
Country of Origin
Germany

Dimensions

Bow Length
7.87 in
Dimension Ba
2.36 in
Dimension Bi
1.89 in
Dimension R
1.97 in

Details

Max. Quant. Separators
5

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.