Zoro Homepage

PL5 Guide Chain PA6-GFK plastics

  • Mfr # 6025.135.010

  • Zoro # G316127122


product price: $53.45
/ea

Key Features

Max. Quant. Separators
15
Bow Length
15.75 in
Dimension Bi
5.31 in
Dimension R
3.94 in
Dimension Ba
5.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6025.135.010
Zoro #
G316127122
UPC #
-
Country of Origin
Germany

Dimensions

Bow Length
15.75 in
Dimension Bi
5.31 in
Dimension R
3.94 in
Dimension Ba
5.87 in

Details

Max. Quant. Separators
15

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.