Zoro Homepage

PSL-VA OD 5.8 Grey

  • Mfr # 0133.901.013

  • Zoro # G016126654


product price: $14.35
/ea
Sold in multiples of 328 for $4,706.80

Key Features

Outside Diameter
0.22
Color
Grey
Dynamic Bending Radius
30 mm
Static Bending Radius
12 mm
Inside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0133.901.013
Zoro #
G016126654
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.22
Dynamic Bending Radius
30 mm
Static Bending Radius
12 mm
Inside Dia.
0.14 in

Details

Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.