Zoro Homepage

REK-M Reducer M32x1.5 - M20x1.5 Grey Plastic

  • Mfr # 0351.M32.M20

  • Zoro # G216125815


product price: $6.79
/ea
Sold in multiples of 50 for $339.50

Key Features

Color
Grey
Thread Size
M20x1.5 Inner, M32x1.5 Outer
Dimension WS
1.42 in
Dimension L
0.63 in
Dimension L1
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0351.M32.M20
Zoro #
G216125815
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20x1.5 Inner, M32x1.5 Outer
Dimension WS
1.42 in
Dimension L
0.63 in
Dimension L1
0.39 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.