Zoro Homepage

REK-P Reducer PG16 - PG11 Grey Plastic

  • Mfr # 0351.P16.P11

  • Zoro # G016125787


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Color
Grey
Thread Size
PG11 Inner, PG16 Outer
Dimension L1
0.63 in
Dimension WS
0.39 in
Dimension L
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0351.P16.P11
Zoro #
G016125787
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
PG11 Inner, PG16 Outer
Dimension L1
0.63 in
Dimension WS
0.39 in
Dimension L
1.06 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.