Zoro Homepage

REM-M Reducer M32x1.5 - M25x1.5 Metal

  • Mfr # 0350.M32.M25

  • Zoro # G116125618


product price: $14.69
/ea
Sold in multiples of 50 for $734.50

Key Features

Thread Size
M25x1.5 Inner, M32x1.5 Outer
Dimension WS
0.31 in
Dimension L1
0.43 in
Dimension L
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350.M32.M25
Zoro #
G116125618
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M25x1.5 Inner, M32x1.5 Outer
Dimension WS
0.31 in
Dimension L1
0.43 in
Dimension L
1.34 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.