
REM-M Reducer M40x1.5 - M20x1.5 Metal
Mfr # 0350.M40.M20
Zoro # G316125654
product price: $37.59
/ea
Sold in multiples of 25 for $939.75
Key Features
Thread Size
M20x1.5 Inner, M40x1.5 Outer
Dimension L1
0.47 in
Dimension WS
0.31 in
Dimension L
1.69 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0350.M40.M20
Zoro #
G316125654
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M20x1.5 Inner, M40x1.5 Outer
Dimension L1
0.47 in
Dimension WS
0.31 in
Dimension L
1.69 in
Description
Sold per piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.