Zoro Homepage

REM-M Reducer M63x1.5 - M40x1.5 Metal

  • Mfr # 0350.M63.M40

  • Zoro # G716125780


product price: $89.49
/ea
Sold in multiples of 10 for $894.90
Free Shipping & Returns

Key Features

Thread Size
M40x1.5 Inner, M63x1.5 Outer
Dimension L
2.56 in
Dimension L1
0.55 in
Dimension WS
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350.M63.M40
Zoro #
G716125780
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M40x1.5 Inner, M63x1.5 Outer
Dimension L
2.56 in
Dimension L1
0.55 in
Dimension WS
0.39 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.