RGE OD 13 Thread M12 x 1.5 IP 66 Straight Nickel-plated brass

  • Mfr # 5126.013.012

  • Zoro # G816124690


product price:  $35.59
/ea
Sold in multiples of 10 for $355.90

Key Features

Inside Dia.
0.39 in
Thread Size
M12 x 1.5
Outside Dia.
13 mm
Dimension C
0.39 in
Nominal Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5126.013.012
Zoro #
G816124690
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
0.39 in
Thread Size
M12 x 1.5
Outside Dia.
13 mm
Dimension C
0.39 in
Nominal Size
5/16 in
Dimension WS1
0.75 in
Dimension WS2
0.83 in
Dimension I
0.35 in
Dimension D
1.1 in
Dimension B
1.1 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.