RGE OD 21.2 Thread M20 x 1.5 IP 66 Straight Nickel-plated brass

  • Mfr # 5126.021.020

  • Zoro # G116124611


product price:  $53.39
/ea
Sold in multiples of 10 for $533.90

Key Features

Thread Size
M20 x 1.5
Inside Dia.
0.63 in
Outside Dia.
21.2 mm
Dimension WS2
1.14 in
Dimension I
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5126.021.020
Zoro #
G116124611
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20 x 1.5
Inside Dia.
0.63 in
Outside Dia.
21.2 mm
Dimension WS2
1.14 in
Dimension I
0.65 in
Nominal Size
1/2 in
Dimension WS1
1.06 in
Dimension C
0.39 in
Dimension D
1.18 in
Dimension B
1.22 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.