RGE OD 34.5 Thread M32 x 1.5 IP 66 Straight Nickel-plated brass

  • Mfr # 5126.034.032

  • Zoro # G016124568


product price: $113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns

Key Features

Thread Size
M32 x 1.5
Outside Dia.
34.5 mm
Inside Dia.
1.08 in
Dimension B
1.57 in
Dimension WS1
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5126.034.032
Zoro #
G016124568
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M32 x 1.5
Outside Dia.
34.5 mm
Inside Dia.
1.08 in
Dimension B
1.57 in
Dimension WS1
1.69 in
Dimension C
0.51 in
Dimension WS2
1.77 in
Dimension I
1.08 in
Dimension D
1.57 in
Nominal Size
1 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.