RGE OD 42.5 Thread M40 x 1.5 IP 66 Straight Nickel-plated brass

  • Mfr # 5126.042.040

  • Zoro # G316124602


product price:  $191.99
/ea
Sold in multiples of 10 for $1,919.90
Free Shipping & Returns

Key Features

Inside Dia.
1.4 in
Thread Size
M40 x 1.5
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension I
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5126.042.040
Zoro #
G316124602
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
1.4 in
Thread Size
M40 x 1.5
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Dimension I
1.4 in
Dimension WS2
2.13 in
Dimension WS1
2.05 in
Dimension C
0.51 in
Dimension B
1.57 in
Dimension D
1.57 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.