RGE OD 54.5 Thread M50 x 1.5 IP 66 Straight Nickel-plated brass

  • Mfr # 5126.054.050

  • Zoro # G216124528


product price:  $298.99
/ea
Sold in multiples of 10 for $2,989.90
Free Shipping & Returns

Key Features

Thread Size
M50 x 1.5
Inside Dia.
1.85 in
Outside Dia.
54.5 mm
Dimension WS1
2.05 in
Nominal Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5126.054.050
Zoro #
G216124528
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50 x 1.5
Inside Dia.
1.85 in
Outside Dia.
54.5 mm
Dimension WS1
2.05 in
Nominal Size
1-1/2 in
Dimension WS2
2.6 in
Dimension C
0.55 in
Dimension D
1.85 in
Dimension I
1.75 in
Dimension B
1.85 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.