Zoro Homepage

ROHRflex DUO-PA-6 1 in. OD 34.5 Fine Black

  • Mfr # 0269.202.026

  • Zoro # G516124860


product price: $4.15
/ea
Sold in multiples of 82 for $340.30

Key Features

Color
Black
Static Bending Radius
120 mm
Profile
Fine
Nominal Size
1 in
Inside Dia. x Outside Dia.
1.07 x 1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0269.202.026
Zoro #
G516124860
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
120 mm
Nominal Size
1 in
Inside Dia. x Outside Dia.
1.07 x 1.37 in
Dynamic Bending Radius
360 mm
Outside Dia.
34.5 mm

Details

Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.