
ROHRflex DUO-PA-6 3/4 in. OD 28.5 Fine Black
Mfr # 0269.202.020
Zoro # G616124807
product price: $3.15
/eaSold in multiples of 164 for $516.60
Key Features
Static Bending Radius
95 mm
Dynamic Bending Radius
290 mm
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Color
Black
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0269.202.020
Zoro #
G616124807
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
95 mm
Dynamic Bending Radius
290 mm
Inside Dia. x Outside Dia.
0.86 x 1.12 in
Nominal Size
3/4 in
Outside Dia.
28.5 mm
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.