
ROHRflex DUO-PA-6 3/8 in. OD 15.8 Fine Black
Mfr # 0269.202.010
Zoro # G516124891
product price: $1.99
/eaSold in multiples of 164 for $326.36
Key Features
Color
Black
Nominal Size
3/8 in
Inside Dia. x Outside Dia.
0.43 x 0.62 in
Dynamic Bending Radius
120 mm
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0269.202.010
Zoro #
G516124891
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Size
3/8 in
Inside Dia. x Outside Dia.
0.43 x 0.62 in
Dynamic Bending Radius
120 mm
Static Bending Radius
40 mm
Outside Dia.
15.8 mm
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.