
ROHRflex DUO-PA-6 5/16 in. OD 13 Fine Black
Mfr # 0269.202.008
Zoro # G716124905
product price: $1.69
/eaSold in multiples of 164 for $277.16
Key Features
Color
Black
Inside Dia. x Outside Dia.
0.33 x 0.52 in
Static Bending Radius
35 mm
Nominal Size
5/16 in
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0269.202.008
Zoro #
G716124905
UPC #
-
Country of Origin
Germany
Dimensions
Inside Dia. x Outside Dia.
0.33 x 0.52 in
Static Bending Radius
35 mm
Nominal Size
5/16 in
Dynamic Bending Radius
110 mm
Outside Dia.
13 mm
Details
Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.