Zoro Homepage

ROHRflex DUO-PA-6 OD 79 Fine Black

  • Mfr # 0269.202.061

  • Zoro # G116124901


product price: $19.69
/ea
Sold in multiples of 32 for $630.08

Key Features

Dynamic Bending Radius
600 mm
Static Bending Radius
200 mm
Profile
Fine
Color
Black
Inside Dia. x Outside Dia.
2.44 x 3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0269.202.061
Zoro #
G116124901
UPC #
-
Country of Origin
Germany

Dimensions

Dynamic Bending Radius
600 mm
Static Bending Radius
200 mm
Inside Dia. x Outside Dia.
2.44 x 3.11 in
Nominal Size
3 in
Outside Dia.
79 mm

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.