Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex Duo PP OD 42.5 Fine Black

  • Mfr # 0270.032.032

  • Zoro # G516126871


product price: $4.99
/ea
Sold in multiples of 82 for $409.18

Key Features

Corrugated Tubing Color
Black
Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Static Bending Radius
145 mm
Dynamic Bending Radius
440 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0270.032.032
Zoro #
G516126871
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Nominal Size
1-1/4 in
Static Bending Radius
145 mm
Dynamic Bending Radius
440 mm
Inside Dia. x Outside Dia.
1.25 x 1.68 in

Details

Corrugated Tubing Color
Black
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.