
ROHRflex Duo PP OD 54.5 Fine Black
Mfr # 0270.032.043
Zoro # G016126890
product price: $7.35
/eaSold in multiples of 82 for $602.70
Key Features
Outside Dia.
54.5 mm
Corrugated Tubing Color
Black
Nominal Size
1-1/2 in
Inside Dia. x Outside Dia.
1.72 x 2.12 in
Profile
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0270.032.043
Zoro #
G016126890
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
54.5 mm
Nominal Size
1-1/2 in
Inside Dia. x Outside Dia.
1.72 x 2.12 in
Dynamic Bending Radius
450 mm
Static Bending Radius
150 mm
Details
Corrugated Tubing Color
Black
Profile
Fine
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.