Zoro Homepage

ROHRflex MULTI PA 12 OD 70 Fine Grey

  • Mfr # 0207.201.070

  • Zoro # G216124917


product price: $31.35
/ea
Sold in multiples of 32 for $1,003.20

Key Features

Static Bending Radius
170 mm
Dynamic Bending Radius
350 mm
Outside Dia.
70 mm
Profile
Fine
Inside Dia. x Outside Dia.
2.61 x 3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0207.201.070
Zoro #
G216124917
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
170 mm
Dynamic Bending Radius
350 mm
Outside Dia.
70 mm
Inside Dia. x Outside Dia.
2.61 x 3.11 in
Nominal Size
3 in

Details

Profile
Fine
Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.