
ROHRflex MULTI PA 12 OD 95 Fine Black
Mfr # 0207.202.095
Zoro # G116124789
product price: $37.69
/eaSold in multiples of 32 for $1,206.08
Key Features
Profile
Fine
Static Bending Radius
225 mm
Inside Dia. x Outside Dia.
3.58 x 4.17 in
Dynamic Bending Radius
450 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0207.202.095
Zoro #
G116124789
UPC #
-
Country of Origin
Germany
Dimensions
Static Bending Radius
225 mm
Inside Dia. x Outside Dia.
3.58 x 4.17 in
Dynamic Bending Radius
450 mm
Outside Dia.
95 mm
Nominal Size
4 in
Details
Profile
Fine
Color
Black
Description
Product is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.