Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex MULTI PA 12 OD 95 Fine Grey

  • Mfr # 0207.201.095

  • Zoro # G216124832


product price: $37.69
/ea
Sold in multiples of 32 for $1,206.08

Key Features

Profile
Fine
Color
Grey
Outside Dia.
95 mm
Dynamic Bending Radius
450 mm
Nominal Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0207.201.095
Zoro #
G216124832
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
95 mm
Dynamic Bending Radius
450 mm
Nominal Size
4 in
Static Bending Radius
225 mm
Inside Dia. x Outside Dia.
3.58 x 4.17 in

Details

Profile
Fine
Color
Grey

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.