Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROHRflex MULTI PA-6 2 1/2 in. OD 56 Fine Black

  • Mfr # 0206.202.056

  • Zoro # G816124898


product price: $18.19
/ea
Sold in multiples of 32 for $582.08

Key Features

Dynamic Bending Radius
270 mm
Outside Dia.
56 mm
Nominal Size
2 in
Static Bending Radius
130 mm
Inside Dia. x Outside Dia.
2.21 x 2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0206.202.056
Zoro #
G816124898
UPC #
-
Country of Origin
Germany

Dimensions

Dynamic Bending Radius
270 mm
Outside Dia.
56 mm
Nominal Size
2 in
Static Bending Radius
130 mm
Inside Dia. x Outside Dia.
2.21 x 2.64 in

Details

Profile
Fine
Color
Black

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.