Zoro Homepage

ROHRflex MULTI PA-6 3 in. OD 70 Fine Grey

  • Mfr # 0206.201.070

  • Zoro # G816124911


product price: $22.39
/ea
Sold in multiples of 32 for $716.48

Key Features

Static Bending Radius
170 mm
Outside Dia.
70 mm
Inside Dia. x Outside Dia.
2.61 x 3.11 in
Color
Grey
Nominal Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0206.201.070
Zoro #
G816124911
UPC #
-
Country of Origin
Germany

Dimensions

Static Bending Radius
170 mm
Outside Dia.
70 mm
Inside Dia. x Outside Dia.
2.61 x 3.11 in
Nominal Size
3 in
Dynamic Bending Radius
350 mm

Details

Color
Grey
Profile
Fine

Description

Product is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.